RPB Safety T-Link, SL Hood, Bump Cap, Breathing Tube,C40
Write a Review
|
Questions & Answers (0)
Product Description
RPB T-Link Respirator, includes: 17-713 Tychem SL Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device
PRICE
$1,109.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Painting/Medical Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | T-Link SL Hood, Bump Cap, Breathing Tube,C40 |
| Series | T-Link |
| Manufacturers Part Number | 17-115-13 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |