RPB Safety T200 SS T-Link Hood, Head Harness & PX5
Write a Review
|
Questions & Answers (0)
Product Description
T200 Respirator with T-Link Sealed Seam Hood, Air Duct/Head Harness Assembly and PX5 PAPR Assembly
PRICE
$1,909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Painting/Medical Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | T200 SS T-Link Hood, Head Harness & PX5 |
| Series | T200 |
| Manufacturers Part Number | 17-208-13 |
| Batteries | Yes |
| Papr Mount | Yes |
| Brand | RPB Safety |