RPB Safety TLink QC Hood, Hard Hat & PX5 PAPR
Write a Review
|
Questions & Answers (0)
Product Description
RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Hard Hat Assembly, 04-831 Breathing Tube, 03-801 PX5 PAPR
PRICE
$1,824.38
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Painting/Medical Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | TLink QC Hood, Hard Hat & PX5 PAPR |
| Series | T-Link |
| Manufacturers Part Number | 17-018-12 |
| Batteries | Yes |
| Papr Mount | No |
| Brand | RPB Safety |