Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252388

MPN #: HW4SVSC8478-4CL

Hallowell® Safety View® DuraTough™ Storage Cabinet, 48"W x 24"D x 78"H, Charcoal

Product Description
The lastest additions to our DuraTough™ line of all-welded storage cabinets are the Ventilated and Safety View® Series. Both series incorporated the standard features of our Extra Heavy-Duty Classic Series Cabinets. The Ventilated Series adds diamond perforated doors and sides and expanded metal backs providing maximum ventilation to our toughest cabinet. The Safety-View Series adds clear poly carbonate panels to each door enabling easy viewing of the cabinet contents without compromising security.

Features:
  • 48"W x 24"D x 78"H
  • 738 Charcoal
  • Single Tier, Double Door
  • 1-Wide
  • 14 Gauge Safety View® Doors with 18 Gauge Full Height Door Stiffener, 14 Gauge Body
  • Projecting High-Security Cremone Turn-Handle, 3-Point Latching
  • 13 gauge 3-1/2" 7-Knuckle Hinges, 3-Per Door Includes 4 adjustable shelves
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$2,319.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight456.3 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeClearview Door Cabinet
Shelf Capacity1450 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeClearview
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberHW4SVSC8478-4CL
Number of Fixed Shelves1
Base TypeFrame
BrandHallowell

Warranty

Warranty1 yr