3M Safety-Walk Slip-Resistant Med. Resilient Tapes/Treads 370, 2"W x 60'L, Gray - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies. Available in custom sizes and colors, and with custom adhesives. 3M Safety-Walk Slip Resistant Tapes and Treads Series 300 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
PRICE
$165.90 Sold in packages of 2 / $82.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Style | Solid |
| Type | 370 |
| Material | Vinyl |
| Package Quantity | 2 rolls per package |
| Description | Medium Resilient Tape/Tread |
| Color | Gray |
| Manufacturers Part Number | 7100368924 |
| Brand | 3M Safety-Walk |