RPB Safety Z4 Head Harness Assembly
Write a Review
|
Questions & Answers (0)
Product Description
Head Harness Assembly (Includes 16-530 Ratchet Assembly, 15-848 Comfort Side Padding System), for RPB Z4 Respirator
PRICE
$135.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Parts & Consumables |
| Package Quantity | 1 |
| Description | Z4 Head Harness Assembly |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-840 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |