RPB Safety Z4, FR Face Seal
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Welding Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Z4, FR Face Seal |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-010-11 |
| Batteries | No |
| Papr Mount | No |
| Cartridges Included | No |
| Brand | RPB Safety |
Related Products
Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety. Large auto darkening welding lens with a 1.1.1 rating and variable lens shade (9-13). APF 1000+ Replaceable impact and ADF lenses for ease of maintenance. Optional magnifying lens available. Flip up welding visor for optimum vision during grinding while maintaining respiratory protection. Optimum vision with a clear replaceable grinding lens - ANSI Z87+ (EN166) approved. The dual air distribution system provides increase comfort and prevents lens fogging. Vision-Link™ light option ...
Flexible nose piece for adjusting fit 100% polypropylene White inner and blue outer layer Latex-free Individually packaged per mask These face masks provide nose and mouth protection against airborne particulates including dust, debris, pollen, and more. The lightweight polypropylene construction is designed for user comfort with no uncomfortable pressure points. Includes dual knitted ear loops for mask positioning and stability. Disposable design, 100% Polypropylene. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. Masks are individually packaged ...
Moldex 2300N95 2300 Series N95 Particulate Respirators, Medium/Large, 10/Box Features: 100% PVC-Free. Available in three sizes to fit most workers in today's workplace. Exhale valve lets workers breathe easy and stay cool. Exclusive Dura-Mesh® shell resists collapsing in heat and humidity. Molded nosebridge seals easily and comfortably without a metal noseband. Facepiece is naturally contoured without pressure points. Soft, foam nose cushion for added comfort. Softspun® lining for increased comfort and durability. Suitable for most welding applications. Meets heat and flame resistance in ...
Moldex 1517 1500 Series N95 Respirator and Surgical Mask, 20/Box Features: Meets CDC guidelines for protection against TB. NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates. Highest ASTM level of fluid resistance on the market(160 mm Hg). Bacterial filter efficiency >99.9%. Available in 5 color coded sizes. Latex and PVC-Free. Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions. Contour molded nosebridge for extra comfort. Soft foam nose cushion for an easy and comfortable fit. Softspun® inner lining is ...
Moldex 2800N95 2800 Series N95 Particulate Respirator Masks with HandyStrap, Medium/Large, 10/Box Features: 100% PVC-Free®. Can be used against most welding fumes (free of oil). Added carbon layer helps filter out nuisance ozone and organic vapors. HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use. Ventex® valve lets the hot air out fast so workers breath easier and stay cool. Soft foam nose cushion for added comfort and no pressure points. Exclusive Dura-Mesh® shell resists collapsing in heat and humidity. Meets heat and flame resistance in ...