RPB Safety ZLink Tychem Face Seal & PX5 PAPR
Write a Review
|
Questions & Answers (0)
Product Description
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-712 Face Seal Tychem QC, 04-831 Breathing Tube, 03-801 PX5 PAPR
PRICE
$2,519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Heavy Industrial Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Z-Link Tychem Face Seal & PX5 PAPR |
| Series | Z-Link |
| Manufacturers Part Number | 16-018-12 |
| Batteries | Yes |
| Papr Mount | Yes |
| Brand | RPB Safety |