RPB Safety Belt
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Respiratory Parts & Consumables |
| Package Quantity | 1 |
| Description | Nylon Belt |
| Series | RPB Safety Essentials |
| Manufacturers Part Number | NV2022 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |
Related Products
Face Seal option allows access to ears for easy use with stethoscopes. Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes. APF 1000+ Multiple Tychem Hood styles available Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube. Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication. Optional peel-off lenses are available to protect visor lens. Deconable head suspension system and disposable hood. Breathing tube easily attaches to ...
Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety. Large auto darkening welding lens with a 1.1.1 rating and variable lens shade (9-13). APF 1000+ Replaceable impact and ADF lenses for ease of maintenance. Optional magnifying lens available. Flip up welding visor for optimum vision during grinding while maintaining respiratory protection. Optimum vision with a clear replaceable grinding lens - ANSI Z87+ (EN166) approved. The dual air distribution system provides increase comfort and prevents lens fogging. Vision-Link™ light option ...
Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety. APF 1000+ Choice of 5 anti-fog and scratch resistant ANSI Z87+ (EN166) lenses: Premium Clear, Green Tint (Shade 5), Yellow, Black & Mirror Tint. Tear-off lens system ensures you always have a clear field of view. Air flow is fully adjustable with the air deflector system to suit personal preference and prevent fogging. Air supply circulates throughout head top, moving over your skin to cool you down. Fixed jaw ensures secure cape attachment. All parts can be purchased individually for ...
Face Seal option allows access to ears for easy use with stethoscopes. Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes. APF 1000+ Multiple Tychem Hood styles available Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube. Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication. Optional peel-off lenses are available to protect visor lens. Deconable head suspension system and disposable hood. Breathing tube easily attaches to ...
Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety. APF 1000+ Choice of 5 anti-fog and scratch resistant ANSI Z87+ (EN166) lenses: Premium Clear, Green Tint (Shade 5), Yellow, Black & Mirror Tint. Tear-off lens system ensures you always have a clear field of view. Air flow is fully adjustable with the air deflector system to suit personal preference and prevent fogging. Air supply circulates throughout head top, moving over your skin to cool you down. Fixed jaw ensures secure cape attachment. All parts can be purchased individually for ...