Take 15% off your entire order!

Offer applied at checkout

OccuNomix Classic Indura Flame Resistant Coverall Navy, 4XL, G909INB-4X

OccuNomix Classic Indura Flame Resistant Coverall Navy, 4XL, G909INB-4X

Item #: WBB604159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic Indura® Flame Resistant Coverall, Navy, 4XL

Features:
  • 9 oz. INDURA® FRC flame resistant 100% cotton fabrics are engineered to provide optimum performance for industrial protective clothing. Flame Resistant for the life of the garment.
  • ATPV 7.9 cal/cm2
  • Non-sparking brass zipper
  • Non-sparking covered snaps
  • One-piece action back with elastic waistband
  • Meets or exceeds NFPA 70E 1971 1975, 1977, ASTM F1506 Arc thermal performance tested
  • HRC level 1
  • Pockets: 2 chest, 1 tool pocket, 2 back, 2 hip, 2 front pass through with snaps

Product Specifications

  • COLORNavy
  • BRANDOccuNomix
  • DESCRIPTIONFlame Resistant Coverall
  • MANUFACTURERS PART NUMBERG909INB-4X
  • MATERIAL(S)100 Percent Flame Resistant Cotton
  • SIZE4XL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Classic Indura Flame Resistant Coverall Orange, 4XL, G909IOR-4X

Item #: B604290

Not Yet Rated

Usually ships in 2 to 5 days

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Classic Indura Flame Resistant Coverall Navy, 4XL, G909INB-4X

OccuNomix Classic Indura Flame Resistant Coverall Navy, 4XL, G909INB-4X

Item #: WBB604159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant