Take 15% off your entire order!

Offer applied at checkout

OccuNomix Value Flame Resistant Coverall Navy, 3XL, G906NB-3X

OccuNomix Value Flame Resistant Coverall Navy, 3XL, G906NB-3X

Item #: WBB604417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Value Flame Resistant Coverall, Navy, 3XL

Features:
  • 6 oz. Flame Resistant treated cotton. Soft to the touch. Lightweight, cool and comfortable. Flame resistant through 25 washes.
  • Nomex® thread
  • Nomex® zipper
  • Non-sparking covered snaps
  • One-piece action back with elastic waistband
  • Meets ASTM F1506
  • Arc Rating: ATPV = 7.2 cal/cm
  • NFPA 70E /Hazard Risk Category (HRC) = 1
  • Pockets: 1 chest, 1 back, 2 pass through & hammer loop

Product Specifications

  • COLORNavy
  • BRANDOccuNomix
  • DESCRIPTIONFlame Resistant Coverall
  • MANUFACTURERS PART NUMBERG906NB-3X
  • MATERIAL(S)Flame Resistant Treated Cotton, Nomex® Thread
  • SIZE3XL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Value Flame Resistant Coverall Navy, 5XL, G906NB-5X

Item #: B604419

Not Yet Rated

Usually ships in 2 to 5 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Value Flame Resistant Coverall Navy, 3XL, G906NB-3X

OccuNomix Value Flame Resistant Coverall Navy, 3XL, G906NB-3X

Item #: WBB604417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant