Take 15% off your entire order!

Offer applied at checkout

ArcGuard® KIT2CVPR08MD09 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 09

ArcGuard® KIT2CVPR08MD09 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 09

Item #: WBB2306871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$710.00 up to 19% OFF

Price: $574.00

$95.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $574.00 or save 5% on purchase.

Quantity

Customers Also Viewed

ArcGuard® KIT2CVPR08MD09 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 09

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • 11" Class "0" Rubber Voltage Insulating Gloves
  • 10" Leather Glove Protectors
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • Safety Glasses
  • Face Shield Bag
  • Glove Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT2CVPR08MD09
  • MATERIAL(S)DuPont™Protera®
  • PACKAGE QUANTITY1
  • SIZEM
  • WEIGHT LBS5.66
  • SERIESArcGuard®
  • GLOVES INCLUDEDYes
  • ARC RATING8 cal/cm2
  • GLOVE SIZE9
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASS0
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® KIT2CVPR08MD08 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 08

Item #: B2306872

Not Yet Rated

Usually ships in 5 to 8 days

$574.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT2CVPR08MD09 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 09

ArcGuard® KIT2CVPR08MD09 8 cal DuPont Protera Arc Flash Kit w/ FR Coverall, MD, Glove Size 09

Item #: WBB2306871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant