Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® KIT2CVPR08B 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, 2XL, Sz 08
See all 424 items in product family

ArcGuard® KIT2CVPR08B 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, 2XL, Sz 08

Item #: WBB2306729

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.00 Save up to 23%
Price: $ 566.15

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® KIT2CVPR08B 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, 2XL, Sz 08

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • 11" Class “0" Rubber Voltage Insulating Gloves
  • 10" Leather Glove Protectors
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • UltraSoft® Knit Balaclava
  • Safety Glasses
  • Face Shield Bag
  • Glove Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

    • COLORKhaki
    • BRANDNational Safety Apparel®
    • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit & Balaclava
    • MANUFACTURERS PART NUMBERKIT2CVPR08B2X08
    • MATERIAL(S)DuPont™Protera®
    • PACKAGE QUANTITY1
    • SIZE2XL
    • WEIGHT LBS6.09
    • SERIESArcGuard®
    • ARC RATING8 cal/cm2
    • GLOVES INCLUDEDYes
    • GLOVE SIZE8
    • HAZARD RISK CATEGORY (HRC)2
    • CLOSURE TYPEZipper
    • GENDERUnisex
    • CLASS0
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112
    • FABRIC WEIGHT 6.5 oz.
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!