discount codeFree shipping over 300

Applied at checkout

ArcGuard® KIT2CVPR08BL11 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, L, Sz 11

ArcGuard® KIT2CVPR08BL11 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, L, Sz 11

Item #: WBB2306796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$723.00 up to 23% OFF

Price: $556.15

Quantity

Popular item in this category

Customers Also Viewed

ArcGuard® KIT2CVPR08BL11 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, L, Sz 11

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • 11" Class “0" Rubber Voltage Insulating Gloves
  • 10" Leather Glove Protectors
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • UltraSoft® Knit Balaclava
  • Safety Glasses
  • Face Shield Bag
  • Glove Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit & Balaclava
  • MANUFACTURERS PART NUMBERKIT2CVPR08BLG11
  • MATERIAL(S)DuPont™Protera®
  • PACKAGE QUANTITY1
  • SIZEL
  • WEIGHT LBS6.02
  • SERIESArcGuard®
  • ARC RATING8 cal/cm2
  • GLOVES INCLUDEDYes
  • GLOVE SIZE11
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • CLASS0
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT2CVPR08BL11 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, L, Sz 11

ArcGuard® KIT2CVPR08BL11 8 cal DuPont Protera Arc Flash Kit, FR Coverall & Balaclava, L, Sz 11

Item #: WBB2306796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top