Take 15% off your entire order!

Offer applied at checkout

ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, LG, No Gloves

ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, LG, No Gloves

Item #: WBB2306939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$523.00 up to 19% OFF

Price: $422.95

Save $21.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, LG, No Gloves

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • Safety Glasses
  • Face Shield Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT2CVPR08NGLG
  • MATERIAL(S)DuPont™Protera®
  • PACKAGE QUANTITY1
  • SIZEL
  • WEIGHT LBS5.26
  • SERIESArcGuard®
  • GLOVES INCLUDEDNo
  • ARC RATING8 cal/cm2
  • GLOVE SIZE--
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASS--
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70, CSA Z462, *UL Certified to NFPA 2112
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, MD, No Gloves

Item #: B2306929

Not Yet Rated

Usually ships in 5 to 8 days

$422.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, LG, No Gloves

ArcGuard® KIT2CVPR08NG 8 cal/cm2 DuPont Protera Arc Flash Kit W/FR Coverall, LG, No Gloves

Item #: WBB2306939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant