Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® KIT2CVPR08NG2X 8 cal/cm2 DuPont Protera Arc Flash Kit w/ FR Coverall - No Gloves, 2XL
See all 424 items in product family

ArcGuard® KIT2CVPR08NG2X 8 cal/cm2 DuPont Protera Arc Flash Kit w/ FR Coverall - No Gloves, 2XL

Item #: WBB2306352

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $520.00 Save up to 23%
Price: $ 401.97

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® KIT2CVPR08NG2X 8 cal/cm2 DuPont Protera Arc Flash Kit w/ FR Coverall - No Gloves, 2XL

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • Safety Glasses
  • Face Shield Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

    • COLORKhaki
    • BRANDNational Safety Apparel®
    • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit
    • MANUFACTURERS PART NUMBERKIT2CVPR08NG2X
    • MATERIAL(S)DuPont™Protera®
    • PACKAGE QUANTITY1
    • SIZE2XL
    • WEIGHT LBS5.44
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESArcGuard®
    • GLOVE SIZE--
    • FLAME-RETARDANT MATERIALYes
    • CLASS--
    • GLOVES INCLUDEDNo
    • CLOSURE TYPEZipper
    • FABRIC WEIGHT 6.5 oz.
    • GENDERUnisex
    • ARC RATING8 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70, CSA Z462, *UL Certified to NFPA 2112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!