Take 15% off your entire order!

Offer applied at checkout

ArcGuard® KIT2CVPR08NGBL 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, L

ArcGuard® KIT2CVPR08NGBL 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, L

Item #: WBB2307040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$551.00 up to 19% OFF

Price: $445.95

Save $22.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® KIT2CVPR08NGBL 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, L

Includes:

  • 8 cal/cm2 FR DuPont™Protera® Coverall
  • Hard Hat with Arc Flash Face Shield & Chin Cup
  • UltraSoft® Knit Balaclava
  • Safety Glasses
  • Face Shield Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada
  • UL Certified to NFPA 2112

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDuPont Protera Coverall Arc Flash Kit & Balaclava
  • MANUFACTURERS PART NUMBERKIT2CVPR08NGBLG
  • MATERIAL(S)DuPont™Protera®
  • PACKAGE QUANTITY1
  • SIZEL
  • WEIGHT LBS5.42
  • SERIESArcGuard®
  • GLOVES INCLUDEDNo
  • ARC RATING8 cal/cm2
  • GLOVE SIZE--
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASS--
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70, CSA Z462, *UL Certified to NFPA 2112
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® KIT2CVPR08NGBM 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, M

Item #: B2307030

Not Yet Rated

Usually ships in 5 to 8 days

$445.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT2CVPR08NGBL 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, L

ArcGuard® KIT2CVPR08NGBL 8 cal DuPont Protera Arc Flash Kit FR Coverall & Balaclava, L

Item #: WBB2307040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant