Take 15% off your entire order!

Offer applied at checkout

ArcGuard® KIT4SC65 LG10 65 cal/cm2 Arc Flash Kit, LG, Glove Size 10

ArcGuard® KIT4SC65 LG10 65 cal/cm2 Arc Flash Kit, LG, Glove Size 10

Item #: WBB2307067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,485.00 up to 19% OFF

Price: $2,008.00

$334.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,008.00 or save 5% on purchase.

Quantity

Customers Also Viewed

ArcGuard® KIT4SC65 LG10 65 cal/cm2 Arc Flash Kit, LG, Glove Size 10

Includes:

  • 65 cal/cm2/cm² FR Short Coat & Bib Overall
  • 14 Class 2 Rubber Voltage Insulating Gloves
  • 12 Leather Glove Protectors
  • Arc Flash Hood Unit with Face Shield and hard hat
  • Safety Glasses
  • Face Shield unit bag
  • Glove bag
  • Gear bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

  • COLORBrown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONOverall Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT4SC65LG10
  • MATERIAL(S)DuPont™Nomex®/Kevlar®
  • PACKAGE QUANTITY1
  • SIZEL
  • WEIGHT LBS10.85
  • SERIESArcGuard®
  • GLOVES INCLUDEDYes
  • ARC RATING65 cal/cm2
  • GLOVE SIZE10
  • HAZARD RISK CATEGORY (HRC)4
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASS2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 14.1 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® KIT4SC65 LG08 65 cal/cm2 Arc Flash Kit, LG, Glove Size 08

Item #: B2307105

Not Yet Rated

Usually ships in 5 to 8 days

$2,008.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT4SC65 LG10 65 cal/cm2 Arc Flash Kit, LG, Glove Size 10

ArcGuard® KIT4SC65 LG10 65 cal/cm2 Arc Flash Kit, LG, Glove Size 10

Item #: WBB2307067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant