discount codeFree shipping over 300

Applied at checkout

ArcGuard® KIT4SC65 MD09 65 cal/cm2 Arc Flash Kit, MD, Glove Size 09

ArcGuard® KIT4SC65 MD09 65 cal/cm2 Arc Flash Kit, MD, Glove Size 09

Item #: WBB2307019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,410.00 up to 23% OFF

Price: $1,853.85

Quantity

Popular item in this category

ArcGuard® KIT4SC65 MD08 65 cal/cm2 Arc Flash Kit, MD, Glove Size 08

Usually ships in 5 to 8 days

Not Yet Rated

$1,853.85

Customers Also Viewed

ArcGuard® KIT4SC65 MD09 65 cal/cm2 Arc Flash Kit, MD, Glove Size 09

Includes:

  • 65 cal/cm2/cm² FR Short Coat & Bib Overall
  • 14 Class 2 Rubber Voltage Insulating Gloves
  • 12 Leather Glove Protectors
  • Arc Flash Hood Unit with Face Shield and hard hat
  • Safety Glasses
  • Face Shield unit bag
  • Glove bag
  • Gear bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

  • COLORBrown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONOverall Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT4SC65MD09
  • MATERIAL(S)DuPont™Nomex®/Kevlar®
  • PACKAGE QUANTITY1
  • SIZEM
  • WEIGHT LBS10.28
  • SERIESArcGuard®
  • ARC RATING65 cal/cm2
  • GLOVES INCLUDEDYes
  • GLOVE SIZE9
  • HAZARD RISK CATEGORY (HRC)4
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASS2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 14.1 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT4SC65 MD09 65 cal/cm2 Arc Flash Kit, MD, Glove Size 09

ArcGuard® KIT4SC65 MD09 65 cal/cm2 Arc Flash Kit, MD, Glove Size 09

Item #: WBB2307019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top