discount codeFree shipping over 300

Applied at checkout

ArcGuard® KIT4SCLT40L10 40 cal RevoLite Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 10

ArcGuard® KIT4SCLT40L10 40 cal RevoLite Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 10

Item #: WBB2307031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,846.00 up to 23% OFF

Price: $1,419.54

Quantity

Customers Also Viewed

ArcGuard® KIT4SCLT40L10 40 cal RevoLite Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 10

Includes:

  • 40 cal/cm2/cml FR Short Coat & Bib Overall
  • 14 Class 2 Rubber Voltage Insulating Gloves
  • 12 Leather Glove Protectors
  • Arc Flash Hood Unit with PureView™Face Shield and hard hat
  • Safety Glasses
  • Face Shield unit bag
  • Glove bag
  • Gear bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

  • COLOROlive Green
  • BRANDNational Safety Apparel®
  • DESCRIPTIONRevoLite Short Coat & Bib Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT4SCLT40LG10
  • MATERIAL(S)RevoLite™
  • PACKAGE QUANTITY1
  • SIZEL
  • WEIGHT LBS9.75
  • SERIESArcGuard®
  • ARC RATING40 cal/cm2
  • GLOVES INCLUDEDYes
  • GLOVE SIZE10
  • HAZARD RISK CATEGORY (HRC)4
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASS2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 11.2 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT4SCLT40L10 40 cal RevoLite Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 10

ArcGuard® KIT4SCLT40L10 40 cal RevoLite Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 10

Item #: WBB2307031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top