Take 15% off your entire order!

Offer applied at checkout

ArcGuard® KIT4SCLT40NG, 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, MD, No Gloves

ArcGuard® KIT4SCLT40NG, 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, MD, No Gloves

Item #: WBB2306873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,632.00 up to 19% OFF

Price: $1,319.00

$219.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,319.00 or save 5% on purchase.

Quantity

Customers Also Viewed

ArcGuard® KIT4SCLT40NG, 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, MD, No Gloves

Includes:

  • 40 cal/cm2/cml FR Short Coat & Bib Overall
  • Arc Flash Hood Unit with PureView™Face Shield and hard hat
  • Safety Glasses
  • Face Shield unit bag
  • Gear bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

  • COLOROlive Green
  • BRANDNational Safety Apparel®
  • DESCRIPTIONRevoLite Short Coat & Bib Arc Flash Kit
  • MANUFACTURERS PART NUMBERKIT4SCLT40NGMD
  • MATERIAL(S)RevoLite™
  • PACKAGE QUANTITY1
  • SIZEM
  • WEIGHT LBS8.48
  • SERIESArcGuard®
  • GLOVES INCLUDEDNo
  • ARC RATING40 cal/cm2
  • GLOVE SIZE--
  • HAZARD RISK CATEGORY (HRC)4
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASS--
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70, CSA Z462
  • FABRIC WEIGHT 11.2 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® KIT4SCLT40NG 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, LG, No Gloves

Item #: B2306832

Not Yet Rated

Usually ships in 5 to 8 days

$1,319.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® KIT4SCLT40NG, 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, MD, No Gloves

ArcGuard® KIT4SCLT40NG, 40 cal RevoLite Arc Flash Kit Short Coat & Bib Overall, MD, No Gloves

Item #: WBB2306873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant