Take 15% off your entire order!

Offer applied at checkout

Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-2XL

Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-2XL

Item #: WBB2248007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$382.10 up to 14% OFF

Price: $329.95

Save $16.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-2XL

Economy Arc Clothing "KIT", Includes 50" Coat, 15" Knee Length Leggings, Standard Hood, Hard Cap and Gear Bag. Electrical Arc Flash clothing conforms to NFPA 70E standard since 2001.

Economy Kit Features:
  • Standard Hood (Optional Air Flow Hood Available)
  • 50" Coat
  • 15" Knee-Length Leggings
  • Hard Hat
  • Gear Bag


Product Specifications

  • LENGTH INCHES50
  • COLORRoyal Blue
  • BRANDStanco
  • DESCRIPTIONTemp Test® Economy Arc Clothing Kit
  • INCLUDES50" Coat, 15" Knee Length Leggings
  • MANUFACTURERS PART NUMBERTTEK11-2XL
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZE2XL
  • STYLE1-Ply 9 oz
  • TYPEArc Flash Kit
  • WEIGHT LBS9
  • ARC RATING12.4
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEVelcro
  • GENDERUnisex
  • WATERPROOFN
  • Base Model NumberTTEK11
  • FABRIC WEIGHT 9 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-XL

Item #: B2248054

Not Yet Rated

Usually ships in 3 to 6 days

$314.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-2XL

Stanco Economy HRC 2 Arc Clothing Kit (50" coat, 15" leggings, hood, hard hat, bag), TTEK11-2XL

Item #: WBB2248007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant