Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® PRIME Flame Resistant Boxer Brief, 3XL, Gray, DF2-CM-762-PBB-RG-3XL

DRIFIRE® PRIME Flame Resistant Boxer Brief, 3XL, Gray, DF2-CM-762-PBB-RG-3XL

Item #: WBB2306238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.30 up to 22% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® PRIME Flame Resistant Boxer Brief, 3XL, Gray, DF2-CM-762-PBB-RG-3XL

Features:

  • Inherently flame resistant
  • Lightweight breathable fabric for maximum comfort
  • Athletic design and cut
  • Off-set, flat-lock seams for comfort
  • Quickly identify compliance with exterior labeling
  • Tagless shirt collar
  • Odor control technology
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORGray
  • BRANDNational Safety Apparel®
  • DESCRIPTIONPrime FR Boxer Breif
  • MANUFACTURERS PART NUMBERDF2-CM-762-PBB-RG-3X
  • MATERIAL(S)FR Fabric
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLEFR Base Layers
  • TYPEBoxer Brief
  • SERIESDRIFIRE®
  • ARC RATING4.9 cal/cm2
  • HAZARD RISK CATEGORY (HRC)1
  • GENDERMale
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 6.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® PRIME Flame Resistant Boxer Brief, M, Gray, DF2-CM-762-PBB-RG-MD

Item #: B2306266

Not Yet Rated

Usually ships in 5 to 8 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® PRIME Flame Resistant Boxer Brief, 3XL, Gray, DF2-CM-762-PBB-RG-3XL

DRIFIRE® PRIME Flame Resistant Boxer Brief, 3XL, Gray, DF2-CM-762-PBB-RG-3XL

Item #: WBB2306238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant