take 10% off our everday low prices!

Offer applied at final checkout

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

IMAGE SHOWN IN WHITE

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

Item #: WBB1409603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 19"
  • 24"
  • 21"

21"

Price: $4.59

Save $0.14 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

Polypropylene O.R. bouffant cap is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.

Product Specifications

  • LENGTH INCHES21
  • COLOR FINISHBlue
  • BRANDKeystone®
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONLightweight Bouffant Cap
  • MANUFACTURERS PART NUMBER110NWI-10-21-BLUE-1BG
  • PACKAGE QUANTITY100
  • SIZE21"
  • TYPEBouffant Cap
  • APPLICATIONManufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pleated Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

Item #: WBB1409603

Not Yet Rated

Usually ships in 2 to 5 days

$4.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 21", 100/Bag

Item #: WBB1409603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top