Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag
Stockinet nylon beard net that is soft and made of fine mesh nylon that provides economical protection.
Stockinet nylon beard net that is soft and made of fine mesh nylon that provides economical protection.
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | 18" |
Product Details
| Type | Beard Net |
| Material | Nylon |
| Package Quantity | 100 |
| Description | Nylon Micro Mesh Beard Net |
| Color | White |
| Manufacturers Part Number | 112HSI-1BG |
| Brand | Keystone |