Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime

Item #: WBB1645044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.99 up to 22% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime

Features:
  • ANSI Class 3 PTFE Fabric Stain Protection
  • 100% Polyester
  • Chest Pocket
  • Machine Wash
  • Extra Reflective Stripes

Product Specifications

  • COLORLime
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis S/S Pocket T-Shirt
  • MANUFACTURERS PART NUMBERUHV302X-4X-Y
  • MATERIAL(S)PTFE Fabric, 100 Percent Polyester
  • PACKAGE QUANTITY1
  • SIZE4XL
  • TYPEHi-Vis T-Shirt
  • CLASSANSI Class 3
  • # OF POCKETS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Orange

Item #: B1645047

Not Yet Rated

Usually ships in 45 to 48 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime

Item #: WBB1645044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime
    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime
    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 4XL, Lime
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant