Take 15% off your entire order!

Offer applied at checkout

Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, 2XL

Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, 2XL

Item #: WBB1378495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.40 up to 29% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, 2XL

ANSI/ISEA 107 Class 3 High Visibility Crew Neck Sweatshirts - Constructed of a comfortable, high density polyester material.

Product Specifications

  • COLORLime
  • BRANDTingley®
  • DESCRIPTIONCrew Neck Sweatshirt with Reflective Tape
  • MANUFACTURERS PART NUMBERS78022.2X
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZE2XL
  • TYPEClass 3 High Visibility Sweatshirt
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, XL

Item #: B1378526

Not Yet Rated

Usually ships in 3 to 6 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, 2XL

Tingley® S78022 Class 3 Crew Neck Sweatshirt, Fluorescent Lime, 2XL

Item #: WBB1378495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant