Take 15% off your entire order!

Offer applied at checkout

EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 30 x 37U

EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 30 x 37U

Item #: WBB1819593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.00 up to 16% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 30 x 37U

Features:

  • Jean-Style Pant - Excel FR® - 9 Oz.; Navy; One-Piece Waistband With Button Closure
  • Five Jean-Style Pockets
  • Two-Needle Felled Seam Construction
  • All Sizes Have 37" Unfinished Inseams
  • This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
  • Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
  • 2012 Edition; En Iso 11612:2008
  • Protective Clothing Against Heat And Flame; En 340:2003
  • Protective Clothing - General Requirements; And Iec 61482-2:2009
  • Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc

Product Specifications

  • COLORNavy
  • BRANDBulwark®
  • DESCRIPTIONEXCEL FR® Jean-Style Pants
  • MANUFACTURERS PART NUMBERPEJ2NV3037U
  • MATERIAL(S)100 Percent Flame Resistant Cotton
  • PACKAGE QUANTITY1
  • SIZE30
  • TYPEFlame Resistant Pants
  • GENDERMen's
  • Base Model NumberPEJ2
  • LENGTH37 Unhemmed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 50 x 37U

Item #: B1820008

Not Yet Rated

Usually ships in 2 to 5 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 30 x 37U

EXCEL FR® Flame Resistant Jean Style Pants PEJ2, Navy, 9 oz., Size 30 x 37U

Item #: WBB1819593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant