Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 34/34, 76488-999-34/34

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 34/34, 76488-999-34/34

Item #: WBB2214149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.00

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 34/34, 76488-999-34/34

Our best-selling construction pant, and for a reason! A lightweight and highly durable cotton mix construction for everyday comfort. Nylon Oxford 100% Polyamide reinforced knee, bottom hem and hanging pockets for long lasting durability. Crotch gusset for highly enhanced movement and durability. Raised back for comfort and perfect fit in any position. Reflective elements for added visibility and safety. Extendable leg length to accomodate varying body shapes. Adjustable kneepad position for a perfect fit to your line of work.

Features:
  • Reflective details
  • Fly with zip
  • Plastic covered metal buttons
  • Knee pad pockets in Cordura®, accessible from the inside
  • Knee pad position can be adjusted +/- 5 cm for better fit
  • Ruler pocket with double bottom in Courdura® and removable button for attaching knifes. Extra button included
  • Thigh pocket with flap for accessories/tools and mobile phone pocket
  • Two back pockets, one with flap, velcro closure and reflex piping
  • Two hanging front pockets for nails/screws/tools in Cordura®, with angled corners and double bottom, possible to fold into the pockets underneath
  • Polyester loops for screwdrivers and pliers
  • Two pockets at front
  • Broad belt tunnel at back for extra strength and stability
  • Fold at hem with the option to extend the length by 5 cm
  • Gusset at crotch
  • Belt loops with Click.on™ function for additional accessories
  • Loops with double velcro on both sides for hammer holders

Product Specifications

  • COLORBlack/Charcoal
  • BRANDHelly Hansen
  • DESCRIPTIONChelsea Construction Pant
  • MANUFACTURERS PART NUMBER76488-999-34/34
  • MATERIAL(S)Cotton/Polyester
  • PACKAGE QUANTITY1
  • SIZE34 x 34
  • APPLICATIONTradesman
  • CLOSURE TYPEZipper & Button
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Popular item in this category

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 30/32, 76488-999-30/32

Item #: B2214160

(41)

Usually ships in 5 to 8 days

$90.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Chelsea Construction Pant, Black/Charcoal, 34/34, 76488-999-34/34

Helly Hansen Chelsea Construction Pant, Black/Charcoal, 34/34, 76488-999-34/34

Item #: WBB2214149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant