Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :T9FB604477

MPN #: LUX-TENBIB-Y3X

OccuNomix Premium Breathable Bib Pants, Class E, Hi-Vis Yellow, 3XL, LUX-TENBIB-Y3X

Product Description
Premium Breathable Bib Pants, Hi-Vis Yellow, 3XL

Features:
  • Class E (Class 3 when paired with ANSI vest, shirt or jacket)
  • 3M™ Scotchlite™ Reflective Material: One horizontal torso stripe, 4 horizontal leg stripes
  • 100% ANSI Polyester with PU Coating - breathable, waterproof with sealed seams.
  • Elastic suspenders with release buckle, and adjustable leg cuffs with snaps
  • Navy nylon heavy duty reinforced knees with foam knee pad insert
  • Pockets: 2 Slant pass-thru, chest pocket w/ snaps and pen compartment
PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Pants
MaterialPU Coated Polyester, Nylon
DescriptionBreathable Bib Pants
ColorYellow
Manufacturers Part NumberLUX-TENBIB-Y3X
BrandOccuNomix