Take 15% off your entire order!

Offer applied at checkout

ANSI Class 3 Rain Jacket, Yellow/Black, L, UHV822-Y-L

ANSI Class 3 Rain Jacket, Yellow/Black, L, UHV822-Y-L

Item #: WBB2250184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.99 up to 36% OFF

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ANSI Class 3 Rain Jacket, Hi-Vis Yellow/Black, L, UHV822-Y-L

Waterproof jacket to protect against all wet weather. Zipper and snap storm front. Hidden hood. 2 front pockets. Snap cuffs.

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHigh-Visibility Rain Jacket
  • MANUFACTURERS PART NUMBERUHV822-Y-L
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPERain Jacket
  • GENDERUnisex
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ANSI Class 3 Rain Jacket, Yellow/Black, M, UHV822-Y-M

Item #: B2250187

Not Yet Rated

Usually ships in 45 to 48 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ANSI Class 3 Rain Jacket, Yellow/Black, L, UHV822-Y-L

ANSI Class 3 Rain Jacket, Yellow/Black, L, UHV822-Y-L

Item #: WBB2250184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant