Ergodyne® 8366 Glowear® Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, M
|
Questions & Answers (0)
Product Description
GloWear® 8366 Lightweight Hi-Vis Rain Jacket is designed with waterproof materials (150D polyester oxford with a polyurethane (PU) coating) and fully taped seams for reliable protection in the face of stormy weather.
This lightweight reflective rain jacket easily fits over workwear without sacrificing mobility. Fully taped seams are bonded to the jacket to keep water from sneaking in, while a vented cape-back allows heat and moisture to escape for added breathability. An attached drawstring hood can be stowed away when not needed. Reflective tape on chest and arms adds visibility at night or in low-light conditions. It's the perfect lightweight waterproof work jacket for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews. For a complete set of hi-vis rain gear add the GloWear® 8916 Lightweight Hi-Vis Rain Pants.
This lightweight reflective rain jacket easily fits over workwear without sacrificing mobility. Fully taped seams are bonded to the jacket to keep water from sneaking in, while a vented cape-back allows heat and moisture to escape for added breathability. An attached drawstring hood can be stowed away when not needed. Reflective tape on chest and arms adds visibility at night or in low-light conditions. It's the perfect lightweight waterproof work jacket for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews. For a complete set of hi-vis rain gear add the GloWear® 8916 Lightweight Hi-Vis Rain Pants.
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 |
| Jacket Length | 33-1/2 |
| Size | M |
| Fits Chest Size | 36-38" |
Product Details
| Type | High Visibility Rain Coat |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 3 |
| Series | Glowear® 8366 |
| Insulated | No |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Polyester |
| Description | Lightweight H-Vis Rain Jacket |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 24333 |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 3 |
| Water Resistant | Yes |
| Brand | Ergodyne |
Compliance & Certifications
| ANSI Type | R |