Take 15% off your entire order!

Offer applied at checkout

Radians® Durarad™ 42 Acid Gear Rainsuit, M, 0.42mm PVC/Poly, Green, RS20-NZKV-M

Radians® Durarad™ 42 Acid Gear Rainsuit, M, 0.42mm PVC/Poly, Green, RS20-NZKV-M

Item #: WBB2292443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Radians® Durarad™ 42 Acid Gear Rainsuit, M, 0.42mm PVC/Poly, Green, RS20-NZKV-M

Radians® DURARAD𕶊 42, acid gear waterproof rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The heavy duty PVC/Poly material provides excellent protection in hazardous conditions which require extra performance, yet is soft and flexible for comfort. The treated polyester is Self-Extinguishing (SE) to test method D6413.

  • 0.42mm Acid Green PVC/Poly material
  • Self Extinguishing PVC material SE D6413 Tested
  • Full Length suit
  • Elastic Waistband at Back
  • ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort
  • Hidden Snap Front Closure


Product Specifications

  • LENGTH INCHES15
  • COLORGreen
  • BRANDRadians®
  • DESCRIPTIONDurarad™ 42 Acid Gear Rain Coverall
  • INCLUDESDetachable Hood
  • MANUFACTURERS PART NUMBERRS20-NZKV-M
  • MATERIAL(S)Acid Resistant PVC/Poly
  • PACKAGE QUANTITY1
  • SIZEM
  • THICKNESS MIL0.42
  • TYPEAcid Gear Rain Coverall
  • WAIST SIZE INCHES--
  • WEIGHT LBS4.5094
  • SERIESDurarad™
  • CHEMICAL RESISTANCEOils, Many Acids
  • PANT TYPECoverall
  • APPLICATIONPetrochemical, Chemical Applications, Environmental Clean-Up
  • CLOSURE TYPEHidden Snap
  • GENDERUnisex
  • WATERPROOFYes
  • APPROVALS OR CERTIFICATIONSSE D6413 Tested
  • OUTSEAM--
  • INSEAM--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708376

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.95

Popular item in this category

Radians® Durarad™ 42 Acid Gear Rainsuit, 4XL, 0.42mm PVC/Poly, Green, RS20-NZKV-4X

Item #: B2292551

Not Yet Rated

Usually ships in 1 to 4 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Radians® Durarad™ 42 Acid Gear Rainsuit, M, 0.42mm PVC/Poly, Green, RS20-NZKV-M

Radians® Durarad™ 42 Acid Gear Rainsuit, M, 0.42mm PVC/Poly, Green, RS20-NZKV-M

Item #: WBB2292443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant