
Customers Also Viewed
Features:
- Fleece on inside of collar
- Chin shield
- Hood stows under the collar, and has a zipper for removal
- Hood has front draw cord adjustment and back velcro adjustment
- Storm flap with zip
- Draw cord adjustment at hem
- Right chest exterior pocket/waterproof zip and pull
- Two front pockets with zip
- Inner pocket with zip
- Velcro adjustment in cuffs
- Extended back
- Loop on inside for ID card
- Zipper on inside lining to permit embroidery
Product Specifications
- COLORBlack
- BRANDHelly Hansen
- DESCRIPTIONHaag Jacket
- MANUFACTURERS PART NUMBER71043-990-XL
- MATERIAL(S)PVC Coated Nylon
- PACKAGE QUANTITY1
- SIZEXL
- TYPERain Jacket
- CLOSURE TYPEZipper
There are no questions for this product.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95
Popular item in this category
Helly Hansen Highliner Jacket, Green, M, 70300-490
Item #: B476896
Usually ships in 4 to 7 days
$100.00

Helly Hansen Haag Jacket, Black, X-Large, 71043-990-XL
$130.0
- Product Information
- Customer Review
- Product Q&A
- Accessories