Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Mandal Pant, Green, Medium, 70429-480-M

Helly Hansen Mandal Pant, Green, Medium, 70429-480-M

Item #: WBB2214064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.00

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Mandal Pant, Green, Medium, 70429-480-M

A Mid-weight PVC Coated, woven Nylon Jacket that provides full water protection, Chemical and mildew resistant.

Features:
  • Waterproof
  • Mildew resistant
  • Elastic at waist with draw cord
  • Push button adjustment at hem

Product Specifications

  • COLORGreen
  • BRANDHelly Hansen
  • DESCRIPTIONMandal Pant
  • MANUFACTURERS PART NUMBER70429-480-M
  • MATERIAL(S)PVC Coated Nylon
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPERain Pants
  • CLOSURE TYPEElastic Waist/Draw Cord
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.00

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

Popular item in this category

Helly Hansen Mandal Pant, Green, X-Large, 70429-480-XL

Item #: B2214155

(4)

Usually ships in 5 to 8 days

$35.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Mandal Pant, Green, Medium, 70429-480-M

Helly Hansen Mandal Pant, Green, Medium, 70429-480-M

Item #: WBB2214064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant