Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Woodland Coat, Green, X-Large, 70306-480-XL

Helly Hansen Woodland Coat, Green, X-Large, 70306-480-XL

Item #: WBB2214154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.00

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Woodland Coat, Green, X-Large, 70306-480-XL

A waterproof jacket that is impermeable to blood-borne pathogens, Generous cut, raglan sleeves, Vented back cape, Two way front zipper with storm flap and metal snap closure, Attached drawcord hood with reinforced visor.

Features:
  • Generously cut with raglan sleeves
  • Vented back cape
  • Two-way front zipper with storm flap and metal snap closure
  • Attached drawcord hood with reinforced visor
  • Internal elastic cuff and two front flap pockets
  • MicroWeld‚ seam construction
  • Approx. Length 48''

Product Specifications

  • COLORGreen
  • BRANDHelly Hansen
  • DESCRIPTIONWoodland Coat
  • MANUFACTURERS PART NUMBER70306-480-XL
  • MATERIAL(S)PVC Coated Nylon
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPERain Coat
  • CLOSURE TYPEZipper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Helly Hansen Woodland Coat, Green, Medium, 70306-480-M

Item #: B2214161

(1)

Usually ships in 5 to 8 days

$80.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Woodland Coat, Green, X-Large, 70306-480-XL

Helly Hansen Woodland Coat, Green, X-Large, 70306-480-XL

Item #: WBB2214154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant