Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ComfitWear® Hooded Poncho, 50" x 80", One Size, Yellow - Pkg Qty 48
See all 6 items in product family

ComfitWear® Hooded Poncho, 50" x 80", One Size, Yellow - Pkg Qty 48

Item #: WBB1170288

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.28 each

Sold in packages of 48

Price: $109.44

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ComfitWear® Hooded Poncho, 50" x 80", One Size, Yellow

Great for sporting, hunting, fishing and every day use this hooded, .10 mm 50'' x 80'' poncho conveniently fits into purse, pack or glove box.

Features:
  • One size fits all
  • Disposable

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES80
    • COLORYellow
    • BRANDComfitWear®
    • DESCRIPTIONHooded Poncho
    • MANUFACTURERS PART NUMBERPW-1000
    • MATERIAL(S)PVC
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPEHooded Poncho

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result