Take 15% off your entire order!

Offer applied at checkout

Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 5XL

Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 5XL

Item #: WBB1378948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • 5XL

5XL

$51.32 up to 34% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 5XL

Storm-Champ® - Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality. Ideal multipurpose suit.

Product Specifications

  • COLORRoyal Blue
  • BRANDTingley®
  • MANUFACTURERS PART NUMBERS66211.5X
  • MATERIAL(S)PVC
  • PACKAGE QUANTITY1
  • SIZE5XL
  • STYLEStorm-Champ®
  • THICKNESS MIL20
  • TYPE2-Piece Rainsuit
  • HOODAttached
  • PROMOTIONEveryday Low Price
  • PANT TYPEPants
  • JACKET LENGTH33"
  • FITS CHEST SIZE64-66
  • INSEAM33"
  • FITS WAIST SIZE60-62
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tingley® S66218 Storm-Champ® 2 Pc Suit, Forest Green, Attached Hood, 3XL

Item #: B1378805

Not Yet Rated

Out of stock, expected on or around 10/28/2020

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 5XL

Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 5XL

Item #: WBB1378948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant