Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Drench Shower, Flush Mounted with Horizontal Supply, S19-120FM

Bradley® Drench Shower, Flush Mounted with Horizontal Supply, S19-120FM

Item #: WBB275790

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$586.00 up to 30% OFF

Price: $410.95

Save $20.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bradley® Drench Shower, Flush Mounted with Horizontal Supply

  • Complies with ANSI Standard Z358.1-2009.
  • Integral flange mounts flush with ceiling, concealed pipe and fittings
  • Universal Identification Sign and Inspection Tag Included
  • Exceed minimum water flow of 20 GPM at 30 PSI
  • Now with new SpinTec showerhead
  • Full, One-Year Limited Warranty.

Product Specifications

  • BRANDBradley Corporation
  • DESCRIPTIONBradley Drench Shower, Flush Mounted with Horizontal Supply
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • MOUNTINGFlush Mount
  • ACTIVATIONPull Handle
  • INCLUDESMounting Plate
  • ACTIVATION HANDLE MATERIALStainless Steel
  • INLET SIZE1" NPT
  • GPM20 GPM
  • PRESSURE (PSI)30
  • MEETS ANSIMeets ANSI Z358.1-2009
  • MODELDrench Shower
  • VALVE TYPE1" NPT Brass Stay Open
  • SHOWER HEAD MATERIALPlastic
  • SHOWER HEAD COLORYellow
  • SHOWER HEAD DIAMETER3-1/10"
  • ACTIVATION HANDLE LENGTH36"
  • TYPEPlumbed With Horizontal Supply
  • MANUFACTURERS PART NUMBERS19-120FM
  • PIPE MATERIALGalvanized Steel w/Safety Yellow coating
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bradley® Shower, Vertical Supply, Plastic Showerhead w/SS Shroud, S19-130A

Item #: B275796

Not Yet Rated

Usually ships in 5 to 8 days

$287.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Drench Shower, Flush Mounted with Horizontal Supply, S19-120FM

Bradley® Drench Shower, Flush Mounted with Horizontal Supply, S19-120FM

Item #: WBB275790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant