Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud - S19-120A

Bradley® Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud - S19-120A

Item #: WBB275794

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$414.00 up to 30% OFF

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bradley® Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud

Complies with ANSI Standard Z358.1-2009. Galvanized Steel Protected with BRADTEC Safety Yellow Coating. Universal Identification Sign and Inspection Tag Included. Stainless Steel Showerhead Included. Exceed minimum water flow of 20 GPM at 30 PSI. SpinTec showerhead. One-Year Limited Warranty.

Product Specifications

  • BRANDBradley Corporation
  • DESCRIPTIONBradley Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud
  • MOUNTINGHorizontal Mounted
  • ACTIVATIONPull Handle
  • INCLUDESUniversal Identification Sign and Inspection Tag
  • ACTIVATION HANDLE MATERIALStainless Steel
  • INLET SIZE1" NPT
  • GPM20 GPM
  • PRESSURE (PSI)30
  • MEETS ANSIMeets ANSI Z358.1-2009
  • MODELDrench Shower
  • VALVE TYPE1" NPT Brass Stay Open
  • SHOWER HEAD MATERIALStainless Steel
  • SHOWER HEAD COLORStainless Steel
  • SHOWER HEAD DIAMETER10-3/4"
  • ACTIVATION HANDLE LENGTH25-1/2"
  • TYPEEmergency Drench Shower
  • MANUFACTURERS PART NUMBERS19-120A
  • PIPE MATERIALGalvanized Steel w/Safety Yellow coating
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bradley® Shower, Vertical Supply, Plastic Showerhead w/SS Shroud, S19-130A

Item #: B275796

Not Yet Rated

Usually ships in 5 to 8 days

$287.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud - S19-120A

Bradley® Shower, Horizontal Supply, Plastic Showerhead w/SS Shroud - S19-120A

Item #: WBB275794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant