Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-236-PR Lifesaver® Ceiling Mounted Emergency Shower

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Speakman SE-236-PR Lifesaver® Ceiling Mounted Emergency Shower

Item #: WBB644885

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.00 Save up to 33%
Price: $ 323.95
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-236-PR Lifesaver® Ceiling Mounted Emergency Shower

The SE-236-PR is a ceiling mounted impeller action showerhead which provides full design flexibility while still providing the highest level of emergency protection. The unit is activated by a highly visible powder-coated aluminum triangular yellow pull rod. The SE-236-PR showerhead has a 10 diameter and delivers 20 gallons per minute of water with 30 psi. The SE-236 is an ideal solutions where space-saving emergency protection is a necessity. The SE-236-PR is compliant to the ANSI Z 358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONLifesaver® Concealed Ceiling Mounted Emergency Shower
    • COLOR FINISHStainless Steel & Yellow
    • MOUNTINGFlush Mounted, Ceiling
    • ACTIVATIONPull Handle
    • INCLUDESHorizontal Supply
    • ACTIVATION HANDLE MATERIALPowder Coated Aluminum
    • SHOWERHEAD10" Brass, Flush Mounted, Polished Chrome Plated
    • INLET SIZE1" NPT Female
    • GPM20 GPM
    • SHOWER INLET & WASTE--
    • SHOWER FLOW CONTROLInternal 20 gpm Regulator
    • SHOWER PERFORMANCE20 gpm @ 20 psi
    • STYLECeiling Mounted
    • PRESSURE (PSI)30 PSI
    • SHOWER VALVE1" NPT Female Brass, Chrome Plated, Stay Open Valve
    • MEETS ANSIMeets ANSI Z358.1
    • MEETS OSHAYes
    • MEETS ARRAYes
    • VALVE TYPE1" NPT Female Chrome Plated Brass Stay Open
    • SHOWER HEAD MATERIALChrome Plated Brass
    • SHOWER HEAD COLORSilver
    • SHOWER HEAD DIAMETER10"
    • ACTIVATION HANDLE LENGTH29"
    • TYPECeiling Mounted Emergency Shower
    • MANUFACTURERS PART NUMBERSE-236-PR
    • PIPE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!