
Customers Also Viewed
BloodSTOP® is a biocompatible, non-irritating, hemostatic agent which resembles traditional gauze. Using a proprietary formulation, regenerated cotton cellulose is etherified and oxidized to make a water-soluble, hemostatic matrix. Its composition provides certain advantages for natural rapid hemostasis as well as patient comfort and improved wound management when compared with traditional adhesive bandages, sprays, chemical powder, or animal-based products.
Product Specifications
- LENGTH INCHES4
- WIDTH INCHES8
- COLORWhite/Cream
- CONSTRUCTIONWoven Matrix
- DESCRIPTIONHemostatic Matrix for external wounds
- MANUFACTURERS PART NUMBERBS-13
- PACKAGE QUANTITY10
- LIMITED WARRANTY90 Days With Sellable Condition, i.e. Unopened Package
- BRANDLifeScience Plus
- TYPEPouch And IFU
- APPROVALS OR CERTIFICATIONSEuropean Union Class llb and III CE certification, FDA 510K
There are no questions for this product.

First Aid 16 Unit Empty Plastic Case, 740MTP
Item #: B2223394
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.60

First Aid Label - Blue
Item #: B170022
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.40

Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person
Item #: B2024170
Free Shipping
$134.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
Item #: B2024178
Free Shipping
$49.95

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box
Item #: B811426
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.00

Ibuprofen, 200mg, 250/Box
Item #: B811423
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box
Item #: B811403
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.90

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M
Item #: B2223407
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$1.24

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box
Item #: B811400
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.50

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag
Item #: B811411
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.56

First Aid EyeWash, 4 Oz. Bottle
Item #: B811414
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$4.10

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box
Item #: B811398
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.89

First Aid Handbook
Item #: B811425
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$1.42
Popular item in this category
Full Case OxyWrap Blue + Dispenser, OXY-B-24 KIT
Item #: B2023730
Not Yet Rated
Usually ships in 3 to 6 days
$205.95

BloodSTOP® BS-13 Hemostatic Matrix For External Wounds 4" x 8", 10/per box
$261.95
- Product Information
- Customer Review
- Product Q&A
- Accessories