Take 15% off your entire order!

Offer applied at checkout

Tourniquet, 66002

Tourniquet, 66002

Item #: WBB2223410

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.49

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $1.49 ea.
  • Buy 11-20 $1.01 ea.
  • Buy 21+ $0.84 ea.

Quantity

Customers Also Viewed

Tourniquet, 66002

Tourniquet Latex-free. Disposable.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES1
  • COLORBlue
  • CONSTRUCTIONNitrile
  • DESCRIPTIONTourniquet
  • MANUFACTURERS PART NUMBER66002
  • PACKAGE QUANTITY1
  • SIZE1" x 18"
  • WEIGHT LBS0.05
  • TYPEFirst Aid Kit Refill
  • BRANDMedi-First
  • PIECE COUNT1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gauze Sponge, Absorbent, 2"L x 2"W, 4 PLYS, 200BX, Fabric, WH

Item #: B776892

Not Yet Rated

Ships same day.

$1.46

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

First Aid Label - Blue

$5.40

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tourniquet, 66002

Tourniquet, 66002

Item #: WBB2223410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant