Take 15% off your entire order!

Offer applied at checkout

Mayday Wool Blanket, SH77WL, 51" x 80", 50% Wool

Mayday Wool Blanket, SH77WL, 51" x 80", 50% Wool

Item #: WBB1038712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mayday Wool Blanket, SH77WL, 51" x 80", 50% Wool

51" x 80" ( 50% wool)

Product Specifications

  • LENGTH INCHES80
  • WIDTH INCHES51
  • HEIGHT INCHES--
  • DESCRIPTIONWool Blanket
  • MANUFACTURERS PART NUMBERSH77WL
  • PIECE COUNT1
  • BRANDMayday Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.42

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.22

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.40

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.73

Popular item in this category

Mayday Emergency Light Wand, L89, 12" Long, 1 Mile Range

Item #: B1038754

Not Yet Rated

Usually ships in 5 to 8 days

$14.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Wool Blanket, SH77WL, 51" x 80", 50% Wool

Mayday Wool Blanket, SH77WL, 51" x 80", 50% Wool

Item #: WBB1038712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant