Take 15% off your entire order!

Offer applied at checkout

After Bite® Kids Insect Bite Treatment, 0.7 Oz.

After Bite® Kids Insect Bite Treatment, 0.7 Oz.

Item #: WBB2232162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $3.62

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

After Bite® Kids Insect Bite Treatment, 0.7 Ounce

After Bite® Kids is a non-stinging cream that provides soothing relief from the pain, itching and swelling of insect bites and stings. This sensitive formula contains natural healing ingredients such as baking soda, aloe vera and tea tree oil to soothe and moisturize sensitive skin. Now you can treat even the most over-scratched bug bites without fear of painful stinging. After Bite® Kids is a trusted family favorite because it works!

Features
  • Non-pharmaceutical cream with aloe vera in a powerful non-stinging Formula that is gentle on kids.
  • Applicator tube is perfect for packs, pockets, or purses giving portable relief.
  • Simple to apply cream allows for easy application to large coverage areas.
  • Contains natural healing ingredients such as baking soda, aloe vera and tea tree oil that smooth and moisturize sensitive skin.
  • Treat over-scratched bug bites without the fear of painful stinging.

Product Specifications

  • DESCRIPTIONAfter Bite® Kids
  • MANUFACTURERS PART NUMBER0006-1280
  • PACKAGE QUANTITY1
  • SIZE.7 oz.
  • WEIGHT LBS0.08
  • TYPEInsect Bite Treatment
  • BRANDGenuine First Aid®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ben's® 100% DEET Mosquito, Tick and Insect Repellent, 0.5 Oz. Pump Spray

Item #: B2232232

Not Yet Rated

Usually ships in 5 to 8 days

$3.23

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
After Bite® Kids Insect Bite Treatment, 0.7 Oz.

After Bite® Kids Insect Bite Treatment, 0.7 Oz.

Item #: WBB2232162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant