+

Customers Also Viewed
Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class B requirements and are sufficient to treat 75 to 100 people.
Kit Contents:
- (100) Fabric Bandages, 1" x 3"
- (25) Triple Antibiotic Ointment Packs
- (1) Antiseptic Spray, 4 oz.
- (1) CPR Mask w/ One Way Valve
- (2) Burn Dressing, 4" x 4"
- (2) Cold Compress, 4" x 5"
- (2) Sterile Eye Pads and Strips
- (1) 4 oz. Eyewash
- (4) Nitrile Gloves
- (2) Conforming Gauze Roll, 2"
- (1) Scissors
- (2) Trauma Pad, 5" x 9"
- (2) Triangular Sling/Bandage, 40" x 40" x 56"
- (1) First Aid Guide
- (1) Tweezers
- (100) Plastic Bandages, 3/4" x 3"
- (10) Hand Sanitizer, 0.9g
- (1) Padded Splint, 4" x 24"
- (1) Tourniquet
- (4) Gauze Dressing Pads, 3" x 3"
- (25) Antiseptic Towelettes
- (25) First Aid/Burn Cream Pack, 0.9g
- (1) First Aid Tape, 1/2" x 5 yd.
- (6) Fabric Bandages, 2" x 4"
- (8) Knuckle Fabric Bandages
- (10) Fingertip Fabric Bandages
- (50) Aspirin Tablets
- (50) Non-Aspirin Tablets
- (1)Hema-Flex
- (1) 5" x 9" Trauma Pad
- (1) 4" x 4" Gauze
- (2) Gloves
Product Specifications
- WIDTH INCHES10
- DEPTH INCHES15
- HEIGHT INCHES4-11/16
- DESCRIPTIONANSI Compliant 2 Shelf First Aid Kit
- MANUFACTURERS PART NUMBER90573
- MOUNT TYPEWall
- CASE MATERIALMetal
- CLASSB
- WEIGHT LBS9.4
- BRANDFirst Aid Only
- TYPEFirst Aid Cabinet
- PIECE COUNT447
- PERSON COUNT100
- SHELF QUANTITY2
- APPROVALS OR CERTIFICATIONSANSI Z308.1-2015
There are no questions for this product.

First Aid Only™ 90618 First Aid Refill For 2 Shelf Kit, ANSI Compliant, Class B+
Item #: B2046271
Not Yet Rated
$90.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping
$11.88

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

First Aid Label - Green
Item #: B170002
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.40
Popular item in this category
First Aid Only 90603 2 Shelf First Aid Kit, ANSI Compliant, Class B+, Metal Cabinet
Item #: B2046286
Not Yet Rated
Usually ships in 5 to 8 days
$124.95

First Aid Only 90573 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet
$124.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories