Take 15% off your entire order!

Offer applied at checkout

+

First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B

First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B

Item #: WBB2182854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.46 up to 25% OFF

Minimum Quantity: 2

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only 740010 ANSI Compliant First Aid Kit Refill for 10 Unit First Aid Kits

First Aid Only 740010 ANSI Compliant First Aid Kit Refill for 10 Unit First Aid Kits

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only 224-U First Aid Kit for 25 People, 107 Pieces, OSHA Compliant, Metal Case

First Aid Only 224-U First Aid Kit for 25 People, 107 Pieces, OSHA Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Alcohol Prep Pads, 1" x 2 1/2"Pad,  50/Box

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NMC SF47P OSHA Sign, Safety First - First Aid Kit Inside, 7" X 10", White/Green/Black

NMC SF47P OSHA Sign, Safety First - First Aid Kit Inside, 7" X 10", White/Green/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B

Complete first aid kit refill pack for the following kit model numbers: 90566, 90567.
Includes all product necessary to refill the original kit and make it ANSI Class B compliant.

Includes:
  • (1) First Aid Guide
  • (1) Padded Splint 4" x 24"
  • (1) Tourniquet
  • (4) Trauma Pad 5" x 9"
  • (2) Triangular Sling/Bandage 40" x 40" x 56"
  • (1) Conforming Gauze Roll 4"
  • (50) Plastic Bandages 1" x 3"
  • (2) First Aid Tape ½" x 5yd
  • (25) Triple Antibiotic Ointment Packs
  • (50) BZK Antiseptic Towelettes
  • (1) CPR Mask with one way valve
  • (2) Burn Dressing 4" x 4"
  • (25) First Aid/Burn Cream Pack 0.9g
  • (2) Cold Compress 4" x 5"
  • (2) Sterile Eye Pad
  • (1) Eyewash 4oz
  • (10) Hand Sanitizer 0.9g
  • (8) Nitrile Gloves
  • (2) Conforming Gauze Roll 2"
  • (1) Scissors
  • (8) Gauze Dressing Pads 3" x 3"

Product Specifications

  • LENGTH INCHES6-3/16
  • WIDTH INCHES5-1/4
  • DEPTH INCHES6-1/5
  • HEIGHT INCHES10
  • DESCRIPTIONFirst Aid Refill
  • MANUFACTURERS PART NUMBER90586
  • PACKAGE QUANTITY1 Set
  • STYLEGeneral Purpose
  • CASE MATERIALPaperboard
  • CLASSB
  • WEIGHT LBS1.99
  • BRANDFirst Aid Only™
  • TYPEANSI 2015 Compliant First Aid Kit Refill
  • PIECE COUNT27
  • PERSON COUNT50
  • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: B592065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.50

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Popular item in this category

First Aid Only™ 90566 First Aid Kit, 50 Person, ANSI Compliant, Class B, Plastic Case

Item #: B2182857

Not Yet Rated

Usually ships in 5 to 8 days

$52.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B

First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B

Item #: WBB2182854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    First Aid Only™ 90586 First Aid Refill, 50 Person, ANSI Compliant, Class B
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant