Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only™ 90660 SmartCompliance Food Service Plastic Cabinet, ANSI Compliant, Class A+

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

First Aid Only™ 90660 SmartCompliance Food Service Plastic Cabinet, ANSI Compliant, Class A+

Item #: WBB2046283

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.58 Save up to 23%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
First Aid Only™ 90660 SmartCompliance Food Service Plastic Cabinet, ANSI Compliant, Class A+

Innovative plastic case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.

Kit Contents:
  • (50) Finger Cot
  • (25) Blue Metal Detectable Bandages, 1"x 3"
  • (20) BZK Antiseptic Wipes
  • (10) Knuckle Blue Metal Detectable Bandages
  • (10) Fingertip Blue Metal Detectable Bandages
  • (4 )Nitrile Gloves
  • (1) 2 Sterile Eyepads
  • (1) 1 oz. Eyewash
  • (1) Tape Roll, 1/2" x 5 yd.
  • (2) Trauma Pads, 5" x 9"
  • (1) First Aid Tape, 1/2"x 5 yd.
  • (1) Gauze Roll, 2" x 4 yd.
  • (1) First Aid Guide
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) Cold Pack, 4" x 5"
  • (1) Burn Dressing, 4" x 4"
  • (1) CPR Mask
  • (1) Forceps
  • (1) Scissors
  • (1) Elastic Bandage Wrap, 2" x 5 yd.
  • (10) Burn Cream
  • (10) Antibiotic Ointment
  • (10) Moleskin Blister Prevention, 2" x 2"
  • (10) Alcohol Wipes
  • (10) Hand Sanitizer Packets
  • (10) Sterile Gauze Pads, 3" x 3"
  • (1) Cold Pack, 4" x 5"
  • (1) Burn Dressing, 4" x 4"


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/4
    • DEPTH INCHES13
    • HEIGHT INCHES14
    • DESCRIPTIONANSI Compliant Food Service First Aid Cabinet
    • MOUNT TYPEWall
    • CASE MATERIALPlastic
    • CLASSA
    • BRANDFirst Aid Only™
    • PIECE COUNT224
    • PERSON COUNT50
    • WEIGHT LBS6.5
    • MANUFACTUERS PART NUMBER90660
    • TYPEFirst Aid Cabinet
    • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed