Take 15% off your entire order!

Offer applied at checkout

Celox BioLogistex BTKCT010 Bleeding Trauma Kit, Resealable Bag, 1 CAT Tourniquet, Chest Seal

Celox BioLogistex BTKCT010 Bleeding Trauma Kit, Resealable Bag, 1 CAT Tourniquet, Chest Seal

Item #: WBB2349750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Celox BioLogistex BTKCT010 Bleeding Trauma Kit, Resealable Bag, 1 CAT Tourniquet, Chest Seal

BioLogistex Bleeding Trauma Kit contains essential and easy to use life saving products. Includes CELOX Hemostatic Gauze, CELOX Chest Seal, a CAT tourniquet, as well as additional items. A person who is bleeding can die from blood loss within five minutes. This versatile kit can be used for many applications including everyday injury to active shooter situations. CELOX is the only officially licensed hemostatic dressing with the Department of Defense for the national Stop the Bleed Program. Be prepared for a bleeding emergency wherever you are.

Kit Contains
  • CELOX Hemostatic 5' x 3" Gauze Roll (1)
  • Nitrile Glove Pairs (2)
  • Pressure Dressing (1)
  • CAT Tourniquet (1)
  • Permanent Marker (1)
  • CELOX Fox Chest Seal (2/Pack) (1)
  • Instruction Insert (1)
  • High Grade Resealable Bag (1)

Product Specifications

  • DESCRIPTIONBleeding Trauma Kit
  • MANUFACTURERS PART NUMBERBTKCT010
  • PACKAGE QUANTITY1
  • WEIGHT LBS.1
  • CASE MATERIALPlastic
  • PIECE COUNT9
  • SERIESBioLogistex
  • APPROVALSFDA approved
  • APPLICATIONBleeding Control
  • BRANDCelox
  • SHELF LIFENo Expiration
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Celox BioLogistex BTKSWT008 Bleeding Trauma Kit, High Grade Resealable Bag, 1 Tourniquet, Chest Seal

Item #: B2349752

Not Yet Rated

Usually ships in 7 to 10 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Celox BioLogistex BTKCT010 Bleeding Trauma Kit, Resealable Bag, 1 CAT Tourniquet, Chest Seal

Celox BioLogistex BTKCT010 Bleeding Trauma Kit, Resealable Bag, 1 CAT Tourniquet, Chest Seal

Item #: WBB2349750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant