Take 15% off your entire order!

Offer applied at checkout

Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 6

Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 6

Item #: WBB1379061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.44 up to 19% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 6

Weather Stars® StormTracks® - 100% Waterproof boots. Specially designed for kids to give outstanding fit in heel, instep, vamp and ball of foot for all day wearing comfort.

Product Specifications

  • BRANDTingley®
  • MANUFACTURERS PART NUMBER11668.06
  • CLOSURE TYPESlip-On
  • PACKAGE QUANTITY1 Pair
  • TYPEPlain Toe
  • MATERIALPVC
  • COLOR FINISHBlue/Green
  • INSULATION TYPENone
  • SERIESStormTracks®
  • OUTSOLESlip Resistant
  • SIZE6
  • DESCRIPTIONStormTracks™ Child's Boots
  • SLIP RESISTANTYes
  • WATERPROOFYes
  • INSULATEDNo
  • GENDERUnisex
  • STYLEKids Boots
  • UPPER MATERIALPVC
  • MIDSOLE MATERIALRubber
  • SHANK MATERIALPVC
  • FOOTWEAR SOLE PATTERNStar Burst
  • OUTSOLE MATERIALRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 12

Item #: B1379191

Not Yet Rated

Usually ships in 3 to 6 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 6

Tingley® 11668 StormTracks™ Child's Boots, Blue/Green, Size 6

Item #: WBB1379061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant